text.skipToContent text.skipToNavigation


P535338

Air Safety

Item #100179824

Product details

  • Air Safety
  • 2.38" Outside Diameter, 1.87" Inside Diameter, 13" Long

Specifications

Inner Diameter 1.87 in
Length 13 in
Outside Dia. 2.38 in
Primary Application Hyster 1377096
Element Description Air Safety
Air Primary P535337
Weight 0.9 LB
EAN or UPC 742330106525

You May Also Like