Product details
- Primary Filter
Specifications
Overall Length (in) | 7.93 |
Overall Length (mm) | 201.4 |
Element Description | Air Primary |
Inner Diameter (in) | 4.02 |
Length (mm) | 190.5 |
Outer Diameter (in) | 6 |
Outside Dia. | 6 in, 152.4 mm |
Outer Diameter (mm) | 152.4 |
Length | 7.5 in, 190.5 mm |
Bolt Hole Diameter (mm) | 15.75 mm |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 102.1 |
Bolt Hole Diameter (in) | 0.62 in |
Length (in) | 7.5 |
Media Type | Cellulose |
Bolt Hole Diameter | 0.62 in, 15.75 mm |
Overall Length | 7.93 in, 201.4 mm |
Style | Round |
I.D. | 4.02 in, 102.1 mm |
Type | Primary |
Efficiency | 99.9 |
O.D. | 6 in, 152.4 mm |
Weight | 1.6 LB |
EAN or UPC | 742330039731 |