text.skipToContent text.skipToNavigation


P535361

Air Primary

Item #100179826
each
    Shipment Options

Product details

  • Air Primary
  • 3.4700" Inner Diameter
  • 6.090" Outer Diameter
  • 9 1/4" Length

Specifications

Inner Diameter 3.47 in
Length 9 1/4 in
Outside Dia. 6.09 in
Element Description Air Primary
Weight 1.8 LB
EAN or UPC 742330039748

You May Also Like