text.skipToContent text.skipToNavigation


P535365

Air Primary

Item #100179829

Product details

  • Air Primary
  • 4.7800" Inner Diameter
  • 7.360" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 4.78 in
Length 15 in
Outside Dia. 7.36 in
Element Description Air Primary
Weight 2.6 LB
EAN or UPC 742330039786

You May Also Like