text.skipToContent text.skipToNavigation


P535366

Air Safety

Item #100179830

Product details

  • Air Safety
  • 2.38" Outside Diameter, 1.91" Inside Diameter, 7" Long

Specifications

Inner Diameter 1.91 in
Length 7 in
Outside Dia. 2.38 in
Primary Application John Deere AM108185
Element Description Air Safety
Air Primary P533597
Weight 0.25 LB
EAN or UPC 742330039793

You May Also Like