text.skipToContent text.skipToNavigation


P535596

Air Primary

Item #100179836
each

Product details

  • Air Primary
  • 4.8400" Inner Diameter
  • 9.220" Outer Diameter
  • 18" Length

Specifications

Inner Diameter 4.84 in
Length 18 in
Outside Dia. 9.22 in
Element Description Air Primary
Weight 5.3 LB
EAN or UPC 742330039847

You May Also Like