text.skipToContent text.skipToNavigation


P535597

Air Primary

Item #100179837

Product details

  • Air Primary
  • 4.8400" Inner Diameter
  • 8.120" Outer Diameter
  • 21" Length

Specifications

Inner Diameter 4.84 in
Length 21 in
Outside Dia. 8.12 in
Element Description Air Primary
Weight 6.0 LB
EAN or UPC 742330039854

You May Also Like