text.skipToContent text.skipToNavigation


P535770

Air Primary, RadialSeal®

Item #100179838
each
    Shipment Options

Product details

  • Air Primary
  • 3.2000" Inner Diameter
  • 5.440" Outer Diameter
  • 12.670" Length

Specifications

Inner Diameter 3.2 in
Length 12.67 in
Outside Dia. 5.44 in
Element Description Air Primary
Weight 1.9 LB
EAN or UPC 742330039892

You May Also Like