text.skipToContent text.skipToNavigation


P536036

Air Primary, RadialSeal®

Item #100179839
each
    Shipment Options

Product details

  • Air Primary
  • 5.1500" Inner Diameter
  • 9.330" Outer Diameter
  • 15.800" Length

Specifications

Inner Diameter 5.15 in
Length 15.8 in
Outside Dia. 9.33 in
Element Description Air Primary
Weight 2.45 LB
EAN or UPC 742330106273

You May Also Like