Product details
- Engine Filter
Specifications
Length | 15.94 in, 404.9 mm |
Width | 7.93 in, 201.4 mm |
Width (in) | 7.93 |
Height | 1.68 in, 42.7 mm |
Efficiency Test Std | ISO 5011 |
Width (mm) | 201.4 |
Height (mm) | 42.7 |
Height (in) | 1.68 |
Length (in) | 15.94 |
Length (mm) | 404.9 |
Style | Panel |
Type | Engine |
Weight | 1.4 LB |
EAN or UPC | 742330039946 |