text.skipToContent text.skipToNavigation


P536433

Air Panel

Item #100179845
each

Product details

  • Air Panel
  • 11.28" Long
  • 6.56" Wide
  • 1.63" Deep

Specifications

Length 11.28 in
Depth 1.63 in
Element Description Air Panel
Width 6.56 in
Weight 0.9 LB
EAN or UPC 742330040003

You May Also Like