Product details
- Latch
Specifications
Length | 2 in, 50.8 mm |
Width | 0.98 in, 25 mm |
Height | 0.51 in, 13 mm |
Weight | 0.01 LB |
EAN or UPC | 742330086872 |
Have an account? Sign in
Length | 2 in, 50.8 mm |
Width | 0.98 in, 25 mm |
Height | 0.51 in, 13 mm |
Weight | 0.01 LB |
EAN or UPC | 742330086872 |