text.skipToContent text.skipToNavigation


P536442

Air Safety

Item #100179848
each

Product details

  • Air Safety, RadialSeal®
  • 5.94" Outside Diameter, 5.05" Inside Diameter, 9.76" Long

Specifications

Inner Diameter 5.05 in
Length 9.76 in
Outside Dia. 5.94 in
Primary Application Chrysler Ram 6500
Element Description Air Safety, RadialSeal®
Air Primary P536448
Weight 0.75 LB
EAN or UPC 742330086957

You May Also Like