Product details
- Primary Filter
Specifications
Outer Diameter (mm) | 318 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 12.52 |
Outside Dia. | 12.52 in, 318 mm |
Length (mm) | 536 |
Inner Diameter (in) | 8.19 |
Inner Diameter (mm) | 208 |
Length | 21.1 in, 536 mm |
Length (in) | 21.1 |
Element Description | Air Primary |
I.D. | 8.19 in, 208 mm |
Style | Radialseal |
Type | Primary |
Media Type | Cellulose |
Efficiency | 99.9 |
O.D. | 12.52 in, 318 mm |
Weight | 9.2 LB |
EAN or UPC | 742330040065 |