text.skipToContent text.skipToNavigation


P536529

Air Safety

Item #100179853

Product details

  • Air Safety, RadialSeal®
  • 8.32" Outside Diameter, 6.2" Inside Diameter, 20.81" Long

Specifications

Inner Diameter 6.2 in
Length 20.81 in
Outside Dia. 8.32 in
Primary Application Case IH 908301T1
Element Description Air Safety, RadialSeal®
Air Primary P536527
Weight 4.1 LB
EAN or UPC 742330040072

You May Also Like