text.skipToContent text.skipToNavigation


P536577

Air Primary, RadialSeal®

Item #100179854

Product details

  • Air Primary
  • 6.7800" Inner Diameter
  • 11.090" Outer Diameter
  • 14.190" Length

Specifications

Inner Diameter 6.78 in
Length 14.19 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 3.1 LB
EAN or UPC 742330106259

You May Also Like