Product details
- Primary Filter
Specifications
Length | 10.65 in, 270.4 mm |
Element Description | Air Primary |
Inner Diameter (in) | 3.58 |
Outer Diameter (mm) | 183.9 |
Length (mm) | 270.4 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 91 |
Outer Diameter (in) | 7.24 |
Outside Dia. | 7.24 in, 183.9 mm |
Length (in) | 10.65 |
I.D. | 3.58 in, 91 mm |
O.D. | 7.24 in, 183.9 mm |
Media Type | Cellulose |
Type | Primary |
Style | Radialseal |
Efficiency | 99.9 |
Weight | 0.1 LB |
EAN or UPC | 742330080344 |