Product details
- Primary Filter
Specifications
Inner Diameter (in) | 3.58 |
Length | 10.65 in, 270.4 mm |
Element Description | Air Primary |
Outside Dia. | 6.48 in, 164.7 mm |
Inner Diameter (mm) | 91 |
Length (in) | 10.65 |
Outer Diameter (mm) | 164.7 |
Efficiency Test Std | ISO 5011 |
Length (mm) | 270.4 |
Outer Diameter (in) | 6.48 |
Media Type | Cellulose |
Style | Radialseal |
Type | Primary |
I.D. | 3.58 in, 91 mm |
O.D. | 6.48 in, 164.7 mm |
Efficiency | 99.9 |
Weight | 2.1 LB |
EAN or UPC | 742330080351 |