text.skipToContent text.skipToNavigation


P536940

Air Primary, RadialSeal®

Item #100179857
each
    Shipment Options

Product details

  • Air Primary
  • 3.2000" Inner Diameter
  • 5.440" Outer Diameter
  • 15.150" Length

Specifications

Inner Diameter 3.2 in
Length 15.15 in
Outside Dia. 5.44 in
Element Description Air Primary
Weight 1.3 LB
EAN or UPC 742330040089

You May Also Like