text.skipToContent text.skipToNavigation


P536941

Air Safety

Item #100179858

Product details

  • Air Safety, RadialSeal®
  • 3.32" Outside Diameter, 2.55" Inside Diameter, 16.64" Long

Specifications

Inner Diameter 2.55 in
Length 16.64 in
Outside Dia. 3.32 in
Primary Application Case/IH 128782A1
Element Description Air Safety, RadialSeal®
Air Primary P536940
Weight 0.7 LB
EAN or UPC 742330040096

You May Also Like