text.skipToContent text.skipToNavigation


P537355

Air Primary, RadialSeal®

Item #100179860
each

Product details

  • Air Primary
  • 5.1500" Inner Diameter
  • 9.640" Outer Diameter
  • 24.610" Length

Specifications

Inner Diameter 5.15 in
Length 24.61 in
Outside Dia. 9.64 in
Element Description Air Primary
Weight 7.45 LB
EAN or UPC 742330111291

You May Also Like