text.skipToContent text.skipToNavigation


P537375

Air Primary

Item #100179862
each
    Shipment Options

Product details

  • Air Primary
  • 3 1/2" Inner Diameter
  • 5 3/4" Outer Diameter
  • 5.950" Length

Specifications

Inner Diameter 3 1/2 in
Length 5.95 in
Outside Dia. 5 3/4 in
Element Description Air Primary
Weight 0.4 LB
EAN or UPC 742330080726

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison