Product details
- 6 in Inlet Diameter
- 6 in Outlet Diameter
Specifications
Style | Disposable |
Body Length | 24 in, 609.6 mm |
Body Dia. [Max] | 9.75 in, 247.65 mm |
Inlet Diameter | 6 in, 152.4 mm |
Restriction HR | 5 inH2O, 127 mmH2O |
Weight | 58.0 LB |
EAN or UPC | 742330080849 |