text.skipToContent text.skipToNavigation


P537716

Air Safety

Item #100179877

Product details

  • Air Safety
  • 4.27" Outside Diameter, 3.45" Inside Diameter, 10.64" Long

Specifications

Inner Diameter 3.45 in
Length 10.64 in
Outside Dia. 4.27 in
Primary Application John Deere AT175345
Element Description Air Safety
Air Primary P537405
Weight 0.7 LB
EAN or UPC 742330087022

You May Also Like