Product details
- Air Primary
- 3.5800" Inner Diameter
- 7 1/2" Outer Diameter
- 10.650" Length
Specifications
Outside Dia. | 7.5 in |
Element Description | Air Primary |
Length | 10.650 in |
Weight | 1.9 LB |
EAN or UPC | 742330103869 |
Have an account? Sign in
Outside Dia. | 7.5 in |
Element Description | Air Primary |
Length | 10.650 in |
Weight | 1.9 LB |
EAN or UPC | 742330103869 |