text.skipToContent text.skipToNavigation


P537778

Air Primary, RadialSeal®

Item #100179879

Product details

  • Air Primary
  • 5.8000" Inner Diameter
  • 11.090" Outer Diameter
  • 21.150" Length

Specifications

Inner Diameter 5.8 in
Length 21.15 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 8.1 LB
EAN or UPC 742330089644

You May Also Like