text.skipToContent text.skipToNavigation


P538007

Air Primary, RadialSeal®

Item #100179884
each

Product details

  • Air Primary
  • 8.9800" Inner Diameter
  • 14.280" Outer Diameter
  • 15.030" Length

Specifications

Inner Diameter 8.98 in
Length 15.03 in
Outside Dia. 14.28 in
Element Description Air Primary
Weight 8.1 LB
EAN or UPC 742330081709

You May Also Like