text.skipToContent text.skipToNavigation


P538008

Air Safety

Item #100179885

Product details

  • Air Safety, RadialSeal®
  • 9.09" Outside Diameter, 7.02" Inside Diameter, 15.17" Long

Specifications

Inner Diameter 7.02 in
Length 15.17 in
Outside Dia. 9.09 in
Primary Application Shorter version of P533884
Caterpillar D11N
Element Description Air Safety, RadialSeal®
Air Primary N/A
Weight 3.3 LB
EAN or UPC 742330081891

You May Also Like