text.skipToContent text.skipToNavigation


P538392

Air Primary, RadialSeal®

Item #100179888
each
    Shipment Options

Product details

  • Air Primary
  • 5.1500" Inner Diameter
  • 9.330" Outer Diameter
  • 21 1/2" Length

Specifications

Inner Diameter 5.15 in
Length 21 1/2 in
Outside Dia. 9.33 in
Element Description Air Primary
Weight 3.9 LB
EAN or UPC 742330108079

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison