text.skipToContent text.skipToNavigation


P538453

Air Primary

Item #100179891

Product details

  • Air Primary
  • 0.3900" Inner Diameter
  • 10" Outer Diameter
  • 17.060" Length

Specifications

Inner Diameter 0.39 in
Length 17.06 in
Outside Dia. 10 in
Element Description Air Primary
Weight 7.0 LB
EAN or UPC 742330082157

You May Also Like