text.skipToContent text.skipToNavigation


P538454

Air Safety

Item #100179892
each
    Shipment Options

Product details

  • Air Safety
  • 5.68" Outside Diameter, 0.64" Inside Diameter, 15.56" Long

Specifications

Inner Diameter 0.64 in
Length 15.56 in
Outside Dia. 5.68 in
Primary Application Air Maze CD1219610830
Element Description Air Safety
Air Primary N/A
Weight 1.7 LB
EAN or UPC 742330082164

You May Also Like