text.skipToContent text.skipToNavigation


P539242

Air Safety

Item #100179897
each
    Shipment Options

Product details

  • Air Safety
  • 3.62" Outside Diameter, 2.99" Inside Diameter, 9.25" Long

Specifications

Inner Diameter 2.99 in
Length 9 1/4 in
Outside Dia. 3.62 in
Primary Application John Deere AL67195
Element Description Air Safety
Air Primary P181088
Weight 0.35 LB
EAN or UPC 742330088098

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison