Product details
- Primary Filter
Specifications
Length (in) | 16.69 |
Outer Diameter (in) | 14.37 |
Element Description | Air Primary |
Inner Diameter (in) | 8.27 |
Bolt Hole Diameter (mm) | 10 mm |
Bolt Hole Diameter (in) | 0.39 in |
Efficiency Test Std | ISO 5011 |
Outside Dia. | 14.37 in, 365 mm |
Inner Diameter (mm) | 210 |
Outer Diameter (mm) | 365 |
Length (mm) | 424 |
Length | 16.69 in, 424 mm |
O.D. | 14.37 in, 365 mm |
Efficiency | 99 |
Bolt Hole Diameter | 0.39 in, 10 mm |
Type | Primary |
Style | Round |
Media Type | Cellulose |
I.D. | 8.27 in, 210 mm |
Weight | 11.55 LB |
EAN or UPC | 742330084908 |