text.skipToContent text.skipToNavigation


P539463

Air Primary

Item #100179901
each

Product details

  • Air Primary
  • 5.0400" Inner Diameter
  • 6.690" Outer Diameter
  • 3" Length

Specifications

Inner Diameter 5.04 in
Length 3 in
Outside Dia. 6.69 in
Element Description Air Primary
Weight 0.65 LB
EAN or UPC 742330084915

You May Also Like