Product details
- Air Primary
- 3.3800" Inner Diameter
- 6.460" Outer Diameter
- 7.950" Length
Specifications
Outside Dia. | 6.46 in |
Length | 7.950 in |
Element Description | Air Primary |
Weight | 2.2 LB |
EAN or UPC | 742330084946 |
Have an account? Sign in
Outside Dia. | 6.46 in |
Length | 7.950 in |
Element Description | Air Primary |
Weight | 2.2 LB |
EAN or UPC | 742330084946 |