text.skipToContent text.skipToNavigation


P539470

Air Primary

Item #100179904

Product details

  • Air Primary
  • 3.1400" Inner Diameter
  • 6.060" Outer Diameter
  • 7.800" Length

Specifications

Inner Diameter 3.14 in
Length 7.8 in
Outside Dia. 6.06 in
Element Description Air Primary
Weight 1.9 LB
EAN or UPC 742330084984

You May Also Like