text.skipToContent text.skipToNavigation


P539474

Air Safety

Item #100179906
each

Product details

  • Air Safety
  • 5.56" Outside Diameter, 4.42" Inside Diameter, 15.61" Long

Specifications

Inner Diameter 4.42 in
Length 15.61 in
Outside Dia. 5.56 in
Primary Application Steiger 906444T1
Element Description Air Safety
Air Primary P539473
Weight 0.9 LB
EAN or UPC 742330085028

You May Also Like