text.skipToContent text.skipToNavigation


P539476

Air Primary

Item #100179907
each

Product details

  • Air Primary
  • 3.6800" Inner Diameter
  • 6.700" Outer Diameter
  • 11.040" Length

Specifications

Inner Diameter 3.68 in
Length 11.04 in
Outside Dia. 6.7 in
Element Description Air Primary
Weight 2.1 LB
EAN or UPC 742330085042

You May Also Like