Product details
- Primary
- Round
- Cellulose
- 7.36 in Outside Diameter
Specifications
Inner Diameter (in) | 4.33 |
Length | 2.72 in, 69 mm |
Length (mm) | 69 |
Element Description | Air Primary |
Outside Dia. | 7.36 in, 187 mm |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 187 |
Length (in) | 2.72 |
Inner Diameter (mm) | 110 |
Outer Diameter (in) | 7.36 |
Weight | 1.2 LB |
EAN or UPC | 742330085059 |