text.skipToContent text.skipToNavigation


P539486

Air Safety

Item #100179909

Product details

  • Air Safety
  • 7.21" Outside Diameter, 5.66" Inside Diameter, 14.49" Long

Specifications

Inner Diameter 5.66 in
Length 14.49 in
Outside Dia. 7.21 in
Primary Application Case IH 530560C1
Element Description Air Safety
Air Primary N/A
Weight 2.8 LB
EAN or UPC 742330085141

You May Also Like