text.skipToContent text.skipToNavigation


P539765

Air Primary, RadialSeal®

Item #100179910

Product details

  • Air Primary
  • 5.1500" Inner Diameter
  • 9.330" Outer Diameter
  • 23.260" Length

Specifications

Inner Diameter 5.15 in
Length 23.26 in
Outside Dia. 9.33 in
Element Description Air Primary
Weight 7.15 LB
EAN or UPC 742330107096

You May Also Like