Product details
- Primary Filter
applications
- VOLVO 8076195
Specifications
Outside Dia. | 13.09 in, 332.4 mm |
Inner Diameter (in) | 7.69 |
Length (mm) | 405 |
Length (in) | 15.94 |
Length | 15.94 in, 405 mm |
Outer Diameter (mm) | 332.4 |
Element Description | Air Primary |
Inner Diameter (mm) | 195.3 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 13.09 |
Type | Primary |
Media Type | Cellulose |
O.D. | 13.09 in, 332.4 mm |
I.D. | 7.69 in, 195.3 mm |
Efficiency | 99.9 |
Style | Radialseal |
Weight | 8.2 LB |
EAN or UPC | 742330088289 |