text.skipToContent text.skipToNavigation


P541582

Air Safety

Item #100179915

Product details

  • Air Safety
  • 3.36" Outside Diameter, 2.9" Inside Diameter, 9" Long

Specifications

Inner Diameter 2.9 in
Length 9 in
Outside Dia. 3.36 in
Primary Application John Deere AL27160
Element Description Air Safety
Air Primary P130763
Weight 0.55 LB
EAN or UPC 742330103852

You May Also Like