text.skipToContent text.skipToNavigation


P542033

Air Safety

Item #100179916
each
    Shipment Options

Product details

  • Air Safety
  • 4.84" Outside Diameter, 3.65" Inside Diameter, 12.25" Long

Specifications

Inner Diameter 3.65 in
Length 12 1/4 in
Outside Dia. 4.84 in
Primary Application Kobelco 2446R277S6
Element Description Air Safety
Air Primary N/A
Weight 1.1 LB
EAN or UPC 742330106372

You May Also Like