text.skipToContent text.skipToNavigation


P543661

Air Safety

Item #100179919
each
    Shipment Options

Product details

  • Air Safety
  • 5.25" Outside Diameter, 4.13" Inside Diameter, 9.33" Long

Specifications

Inner Diameter 4.13 in
Length 9.33 in
Outside Dia. 5 1/4 in
Primary Application Hitachi 4247974
Element Description Air Safety
Air Primary P780385
Weight 1.5 LB
EAN or UPC 742330107669

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison