text.skipToContent text.skipToNavigation


P543662

Air Primary

Item #100179920

Product details

  • Air Primary
  • 4.9500" Inner Diameter
  • 6.100" Outer Diameter
  • 12 1/2" Length

Specifications

Inner Diameter 4.95 in
Length 12 1/2 in
Outside Dia. 6.1 in
Element Description Air Primary
Weight 1.64 LB
EAN or UPC 742330107683

You May Also Like