Product details
- Primary Filter
Specifications
Length | 25.51 in, 648 mm |
Outer Diameter (in) | 12.76 |
Length (in) | 25.51 |
Length (mm) | 648 |
Inner Diameter (mm) | 188 |
Inner Diameter (in) | 7.4 |
Outer Diameter (mm) | 324 |
Efficiency Test Std | ISO 5011 |
Family | ERA |
Outside Dia. | 12.76 in, 324 mm |
O.D. | 12.76 in, 324 mm |
Style | Radialseal |
I.D. | 7.4 in, 188 mm |
Type | Primary |
Weight | 8.8 LB |
EAN or UPC | 742330128657 |