Product details
- 11.25 in Inside Diameter
- 6 in Outside Diameter
Specifications
Length | 1.76 in, 44.7 mm |
O.D. | 6 in, 152.4 mm |
I.D. | 11.25 in, 285.8 mm |
Material | Plastic |
Weight | 2.9 LB |
EAN or UPC | 742330128497 |
Have an account? Sign in
Length | 1.76 in, 44.7 mm |
O.D. | 6 in, 152.4 mm |
I.D. | 11.25 in, 285.8 mm |
Material | Plastic |
Weight | 2.9 LB |
EAN or UPC | 742330128497 |