text.skipToContent text.skipToNavigation


P545613

Air Primary

Item #100179922
each

Product details

  • Air Primary
  • 5.7800" Inner Diameter
  • 9.140" Outer Diameter
  • 15.160" Length

Specifications

Inner Diameter 5.78 in
Length 15.16 in
Outside Dia. 9.14 in
Element Description Air Primary
Weight 5.25 LB
EAN or UPC 742330108215

You May Also Like