Product details
- Primary Filter
Specifications
Outside Dia. | 8.51 in, 216.15 mm |
Bolt Hole Diameter (mm) | 11.18 mm |
Length | 15 in, 381 mm |
Element Description | Air Primary |
Length (mm) | 381 |
Length (in) | 15 |
Inner Diameter (mm) | 136.4 |
Bolt Hole Diameter (in) | 0.44 in |
Outer Diameter (in) | 8.51 |
Outer Diameter (mm) | 216.15 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 5.37 |
I.D. | 5.37 in, 136.4 mm |
O.D. | 8.51 in, 216.15 mm |
Bolt Hole Diameter | 0.44 in, 11.18 mm |
Efficiency | 99.9 |
Type | Primary |
Media Type | Cellulose |
Style | Round |
Weight | 2.3 LB |
EAN or UPC | 742330111222 |